Shop All Film Tape
Tape Logic
Tape Logic® Double Sided Film Tape, 3.5 Mil, 1/4" x 60 yds., White, 2/Case
Mfr # T9814602PK
Zoro # G4971480
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 1/4"
- Tape Length 60 yds
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T9814602PK
- Zoro # G4971480
- UPC # 848109028491
- Country of Origin China
- Category Film Tape
Dimensions
Tape Width | 1/4" |
Tape Length | 60 yds |
Details
Item | Two Side Film Tape,1/4"x60yd.,PK2 |
Tape Color | White |
Description
Two Side Film Tape,1/4 In.x60yd.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Damping Foil Tape, 3/4 In. x 5 Yd., Silver (2552)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1/2 in. W (.50053415.5)
- PERMATEX Permatex Automotive Contact Cement 1.5 oz. tube, carded (25905)
- BSC PREFERRED 2'' x 50 yds. Fluorescent Orange Tape Logic 11 Mil Gaffers Tape, 24PK (S-12208FO)
- TAPE LOGIC Tape Logic® Economy Strapping Tape Dispenser, 2", Gray, 1/Each (TDPL2)
- TAPE LOGIC Tape Logic® Double Sided Film Tape, 3.5 Mil, 1" x 60 yds., White, 2/Case (T9854602PK)
- TAPE LOGIC Tape Logic® Economy Strapping Tape Dispenser, 1", Gray, 1/Each (TDPL1)
- 3M Metalized Film Tape, Red, 1 In. x 5 Yd. (850)
- NMC Glo Brite 7550 High Tack (50F-1)
- 3M Polyester Tape, Blue, 3.78" x 72 yd. (8901)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (PPT-1/2)
- Tape Logic Film Tape