Shop All Shipping Labels
Tape Logic
Tape Logic® Danger High Voltage Durable Safety Label, 2" x 4", Multi-Color, 25/Roll
Mfr # DSL514
Zoro # G0924553
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 4"
- Color Multi-Color
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # DSL514
- Zoro # G0924553
- UPC # 848109050546
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 4" |
Length | 2" |
Details
Item | Safety Label,High Voltage,2 x 4,PK25 |
Material | Paper |
Color | Multi-Color |
Description
Safety Label,High Voltage,2 x 4,PK25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (MGRL4P0808)
- KIDSTAR KidSoybean 4-Pack Crayon Boxes, PK250 (KSCRAY4PK)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (232C)
- ADAMS Book, Sales Order, 3Pt, 4X7 (ABFTC4705)
- TAPE LOGIC Tape Logic® Labels, "Fragile", Fluorescent Yellow, 3" x 5", 500/Roll (DL2422)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 2" x 3", Fluorescent Green, 500/Roll (DL1097)
- TAPE LOGIC Tape Logic® Labels, "Corrosive", 4" x 4, Black/White, 500/Roll (DL5750)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 10", Fluorescent Yellow, 250/Roll (DL634L)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", White, 500/Roll (DL632E)
- TAPE LOGIC Tape Logic® Pictogram Labels, "Corrosion, 2" x 2", Red/White/Black, 500/Roll (DL4244)
- SANFORD DYMO® LW Address Labels 1 1/8" x 3 1/2" Black on White (30320)
- Tape Logic Shipping Labels