Shop All Masking Tapes
Tape Logic
Tape Logic® Colored Masking Tape, 4.9 Mil, 1/2" x 60 yds., White, 12/Case
Mfr # T93300312PKW
Zoro # G2286090
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Width 1/2"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T93300312PKW
- Zoro # G2286090
- UPC # 848109040509
- Country of Origin Multiple
- Category Masking Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 60 yds. |
Details
Tape Color | White |
Item | Masking Tape,1/2"x60 yd.,4.9 mil,Wht,Package Quantity 12 |
Description
Masking Tape,1/2 In.x60 yd.,4.9 mil,Wht,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB Spray Liquid Tape, Black (LTS-400)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71025)
- T-REX Premium Cloth Tape, Neon Org, 48mmX35Yd (PC 745)
- 3M Vinyl Duct Tape, White, 2"x50 yd. (3903WHITE)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 24/Case (T9372200)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Orange, 12/Case (T93100312PKD)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 1 1/2" x 60 yds., Natural, 12/Case (T936240012PK)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Light Green, 12/Case (T93100312PKA)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1/2" x 60 yds., Natural, 72/Case (T9332200)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1" x 36 yds., Tan, 3/Case (T9551003PK)
- TAMIYA PAINT Tamiya Paint TAM87030 6 mm Tamiya Masking Tape (TAM87030)
- Tape Logic Masking Tapes