Shop All Document Protection
Tape Logic
Tape Logic® "Clear Face" Document Envelopes, 6 1/2" x 10", Clear, 1000/Case
Mfr # PL476
Zoro # G4920916
product price: $157.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Length 6 1/2"
- Color Clear
- Material 2 Mil Poly
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # PL476
- Zoro # G4920916
- UPC # 00651824000839
- Country of Origin Canada
- Category Document Protection
Dimensions
Outside Length | 6 1/2" |
Width | 10" |
Details
Item | Clear Doc. Envelopes,6-1/2x10",PK1000 |
Color | Clear |
Material | 2 Mil Poly |
Description
Clear Doc. Envelopes,6-1/2x10",Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOK PUBLISHING CO Gibraltar E1 Economy Mailbox Only with Locking Insert - White (GR2642767)
- FISKARS SCISSOR SERATED SS 7"" (94717097)
- ENCORE PACKAGING Pre Cuts 12 x 17' Blue Polypropylene Strapping, 500PK (P12PC2-BL)
- ARMOR SHIELD Rust Preventative Chipboard, 30P, PK2500 (VCICHIPS)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 4 1/2" x 5 1/2", Clear, 1000/Case (PL11)
- TAPE LOGIC "Clear Face" Document Envelopes, 10"x12", Clear, PK500 (PL100)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 10 3/4" x 6 3/4", Clear, 500/Case (PL70)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 7" x 5-1/2", Clear, 1000/Case (PL21)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 3" x 4 1/2", Clear, 1000/Case (PL470)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 3 1/2" x 5", Clear, 1000/Case (PL471)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL19)
- Tape Logic Document Protection