Shop All Printer Labels
Tape Logic
Tape Logic® Circle Laser Labels, 2", Pastel Blue, 2000/Case
Mfr # LL197BE
Zoro # G9045327
product price: $61.29
/pk 2000, $0.03/ea
$61.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pastel Blue
- Material Permanent Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # LL197BE
- Zoro # G9045327
- UPC # 848109056302
- Country of Origin United States
- Category Printer Labels
Details
Item | Laser Label,2",Pastel Blue,PK2000 |
Color | Pastel Blue |
Material | Permanent Acrylic |
Description
Laser Label,2 In.,Pastel Blue,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Precise, Grip, Rb, X-Fn, Bk, PK12 (28801)
- ACCUFORM Calibration Label, Green/White, Pk25 (LPC422)
- BIC Brite Liner Grip Pastel Highlighters, 12PK (BICGBLD11AST)
- PARTNERS BRAND 10" x 16" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8395)
- TAPE LOGIC Tape Logic® Removable Rectangle Laser Labels, 2 5/8" x 1", White, 3000/Case (LL262)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 2", Fluorescent Yellow, 1000/Case (LL178YE)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Red, 3000/Case (LL173RD)
- TAPE LOGIC Tape Logic® Months of the Year Labels, "JAN", 2" x 3", Fluorescent Yellow, 500/Roll (DL6701)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3 1/2" x 5", Fluorescent Yellow, 400/Case (LL176YE)
- TAPE LOGIC Tape Logic® Weather-Resistant Laser Labels, 8 1/2" x 5 1/2", White, 200/Case (LL255WR)
- AVERY Avery® Green Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5463, 3/4" Round, Pack of 1008 (727825463)
- Tape Logic Printer Labels