Shop All Shipping Labels
Tape Logic
Tape Logic® Caution Pinch Point Rollers Durable Safety Label, 2" x 4", Multi-Color, 25/Roll
Mfr # DSL522
Zoro # G0924666
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 4"
- Color Multi-Color
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # DSL522
- Zoro # G0924666
- UPC # 848109050621
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 4" |
Length | 2" |
Details
Item | Pinch Point Safety Label,2 x 4,PK25 |
Material | Paper |
Color | Multi-Color |
Description
Pinch Point Safety Label,2 x 4,PK25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 24" x 16", Kraft, 50/Bundle (55VJ98)
- FADELESS Bulletin Board Art Paper Roll, Nature Assortment, 48in x 12ft, PK4 (0057535)
- SHURTAPE Water-Activated Packaging Tape, Roll, PK10 (WP 100)
- POST-IT POST-IT FLAGS ASST 5PK (683-5CB)
- TAPE LOGIC Tape Logic® Labels, "Fragile", 4" x 6", Fluorescent Red, 500/Roll (DL1190)
- TAPE LOGIC Tape Logic® Labels, "Empty", 2" x 3", Fluorescent Green, 500/Roll (DL1145)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1", Fluorescent Yellow, 500/Roll (DL611L)
- TAPE LOGIC Tape Logic® Labels, "This End Up", 4" x 8", Red/White, 500/Roll (SCL904)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 3" x 5", Fluorescent Red, 500/Roll (DL1093)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Fluorescent Green, 500/Roll (DL612J)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 3" x 5", Red/White, 500/Roll (SCL613)
- Tape Logic Shipping Labels