Shop All Protective Floor Coverings
Tape Logic
Tape Logic® Carpet Protection Tape, 3 Mil, 48" x 200', Clear, 1/Case
Mfr # T96484025
Zoro # G6071657
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 200'
- Width 48"
- Color Clear
- Weight 14.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T96484025
- Zoro # G6071657
- UPC # 848109048697
- Country of Origin Multiple
- Category Protective Floor Coverings
Dimensions
Length | 200' |
Width | 48" |
Details
Item | Tape,Carpet Protection,48 x 200",3mm |
Color | Clear |
Weight | 14.7 |
Description
Tape,Carpet Protection,48 x 200 In.,3mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABOOM Foamtastic Bathroom Cleaner, Fresh Scent, 19 oz Spray Can (57037-00071)
- HUCK PERFORMANCE BUCKETS HUCK Performance Bucket - Black nft Tan - Tan w/Black Handle (87154)
- BRIGHT BAY PRODUCTS, LLC Hurricane Industrial Degreaser, 5 Gallon Pail - (HD005)
- URNEX Coffee Machine Descaling Liquid, 14 oz Bottle (UBI70840)
- TAPE LOGIC Tape Logic®, Hard Surface/Countertop Protection Tape, 3.2 Mil, 24" x 200', Translucent Blue, 1/Case (T962411230)
- TAPE LOGIC Tape Logic® Glass Protection Tape, 1.7 Mil, 24" x 200', Clear, 1/Case (T96246215)
- TAPE LOGIC Tape Logic® Glass Protection Tape, 1.7 Mil, 12" x 200', Clear, 1/Case (T96126215)
- TAPE LOGIC Tape Logic® Carpet Protection Tape, 3 Mil, 36" x 200', Clear, 1/Case (T96364025)
- TAPE LOGIC Tape Logic® Cabinet Protection Tape, 2.2 Mil, 36" x 200', Clear, 1/Case (T963611220)
- TAPE LOGIC Tape Logic® Cabinet Protection Tape, 2.2 Mil, 24" x 200', Clear, 1/Case (T962411220)
- POLAR PLASTICS Poly Sheeting, 6ft.x100ft. x6Ml, Clr (C66)
- Tape Logic Protective Floor Coverings