Shop All Identification Labels
Tape Logic
Tape Logic® Bilingual Labels, "No Carga Encima", 3" x 5", Fluorescent Yellow, 500/Roll
Mfr # DL1089
Zoro # G4927855
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Gloss Coated Paper
- Width 5"
- Color Fluorescent Yellow
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # DL1089
- Zoro # G4927855
- UPC # 848109012483
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Length | 3" |
Details
Material | Semi-Gloss Coated Paper |
Color | Fluorescent Yellow |
Item | Bilingual Label,No Carga Encima,3x5" |
Description
Bilingual Label,No Carga Encima,3x5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Antistatic Gloves, Gray, S, PR (NF15ESD/7S)
- HONEYWELL HOWARD LEIGHT Disposable Bell Shape, Red (MAX-1-D)
- KIDDE Carbon Monoxide and Gas Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COEG-3)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W810)
- TAPE LOGIC Tape Logic® Flame Labels, "Priority" (Bill of Lading), 1 1/2" x 2", Red/Black, 500/Roll (DL1391)
- TAPE LOGIC Tape Logic® Bilingual Labels, "Fragil", 3" x 5", Fluorescent Red, 500/Roll (DL1091)
- NMC Symbol Foam Installation Imo Label, IMO151P (IMO151P)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Rigid Plastic (DL144BR)
- NMC Explosive 1.1A 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL88P)
- LABELMASTER Hazmat Shipping Lbl, 3/4inx2in, Paper, 500 (LT196U)
- NMC Confined Space Trained Hard Hat Label, Pk25 (HH142)
- Tape Logic Safety Labels