Shop All Anti-slip tapes, Treads & Stair Nosings
Tape Logic
Tape Logic® Anti-Slip Tape, 28 Mil, 4" x 60', Black, 1/Roll
Mfr # T96980B
Zoro # G2284672
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4"
- Color Black
- Material Sandpaper
- Length 60 ft.
- Thickness 28 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T96980B
- Zoro # G2284672
- UPC # 848109038803
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 60 ft. |
Details
Item | Anti Slip Tape |
Color | Black |
Material | Sandpaper |
Thickness | 28 mil |
Legend | No Legend |
Description
Anti-Slip Tape,4x60 ft.,28 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASHION SEAL Lab Coat, 2XL, White, 42-3/4 In. L (3495 2XL)
- CONDOR Entrance Runner, Charcoal, 3 ft. W x 12 ft. L (8XCJ0)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Xxlarge PR (9547TPR-XXL)
- 3M Visor Cover, Multi Layer, Peel-Off (S-923-10)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 36" x 60', Black, 1/Roll (T963680B)
- TAPE LOGIC Tape Logic® Security Strips on a Roll, 3.9 Mil, 2" x 5 3/4", Red, 1/Case (T90257RD1PK)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 6" x 60', Black, 1/Roll (T960680B)
- TAPE LOGIC Tape Logic® Security Tape, "Security Tape", 2.5 Mil, 2" x 110 yds, Black/White, 6/Case (T902ST036PK)
- HILLMAN 48" Red Driveway Marker (840074)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE3.75)
- SCOTCH Tape, 3/4"x1296, Rem., Cr (8112PK)
- Tape Logic Anti-slip tapes, Treads & Stair Nosings