Shop All Anti-slip tapes, Treads & Stair Nosings
Tape Logic
Tape Logic® Anti-Slip Tape, 28 Mil, 3/4" x 60', Black, 1/Roll
Mfr # T96480B
Zoro # G2284639
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 3/4"
- Material Sandpaper
- Color Black
- Thickness 28 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T96480B
- Zoro # G2284639
- UPC # 848109038766
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 3/4" |
Details
Item | Anti Slip Tape |
Material | Sandpaper |
Color | Black |
Thickness | 28 mil |
Legend | No Legend |
Description
Anti-Slip Tape,3/4x60 ft.,28 mil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade Cowhide Leather, XL, PK12 (1930XL)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, XL (388JHXL)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XXXXL)
- SUNDSTROM SAFETY Full Face Respirator Kit, P100, Universal (H10-0018)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 36" x 60', Black, 1/Roll (T963680B)
- TAPE LOGIC Tape Logic® Security Strips on a Roll, 3.9 Mil, 2" x 5 3/4", Red, 1/Case (T90257RD1PK)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 6" x 60', Black, 1/Roll (T960680B)
- TAPE LOGIC Tape Logic® Security Tape, "Security Tape", 2.5 Mil, 2" x 110 yds, Black/White, 6/Case (T902ST036PK)
- 3M SAFETY-WALK Safety-Walk Slip-Resistant Medium Resilient Tread Rolls, 2 in. x 60 ft, Gray, 2PK (MCO 19323)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 4" W (MG54.0460.BLA)
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 3x2ft (763)
- Tape Logic Anti-slip tapes, Treads & Stair Nosings