Shop All Anti-slip tapes, Treads & Stair Nosings
Tape Logic
Tape Logic® Anti-Slip Tape, 28 Mil, 3" x 60', Black, 1/Roll
Mfr # T96880B
Zoro # G2284690
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Color Black
- Material Sandpaper
- Length 60 ft.
- Thickness 28 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T96880B
- Zoro # G2284690
- UPC # 848109038797
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 60 ft. |
Details
Item | Anti Slip Tape |
Color | Black |
Material | Sandpaper |
Thickness | 28 mil |
Legend | No Legend |
Description
Anti-Slip Tape,3x60 ft.,28 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 15 ft. (FS-FSP1215-G)
- SIGNMISSION NAILS DECAL sticker nail salon manicure spa manicurist pedicure hair parlor, D-12 Nails (D-12 Nails)
- TRANSFORMING TECHNOLOGIES Disposable Clean Room Shoe Covers (SC1206C)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, For Emergency Use Only Sign, Portrait (OS-NS-A-710-V-12846)
- TAPE LOGIC Tape Logic® Security Tape, "Security Tape", 2.5 Mil, 2" x 110 yds, Black/White, 6/Case (T902ST036PK)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 6" x 60', Black, 1/Roll (T960680B)
- TAPE LOGIC Tape Logic® Security Strips on a Roll, 3.9 Mil, 2" x 5 3/4", Red, 1/Case (T90257RD1PK)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 36" x 60', Black, 1/Roll (T963680B)
- BERNARD Bernard 360-T1035 0.035 in. Ber T-035 (360-T1035)
- 3M Anti-slip Tread, Clear, 1 in x 60 ft., PK4 (620-1X60)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Black 4 x 100' (AS405)
- Tape Logic Anti-slip tapes, Treads & Stair Nosings