Shop All Anti-slip tapes, Treads & Stair Nosings
Tape Logic
Tape Logic® Anti-Slip Tape, 28 Mil, 2" x 60', Black, 1/Roll
Mfr # T96780B
Zoro # G2284593
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Color Black
- Material Sandpaper
- Length 60 ft.
- Thickness 28 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T96780B
- Zoro # G2284593
- UPC # 848109038780
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Details
Item | Anti Slip Tape |
Color | Black |
Material | Sandpaper |
Thickness | 28 mil |
Legend | No Legend |
Description
Anti-Slip Tape,2x60 ft.,28 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Schooner .10Mm PVC Disposable Ponc (O41)
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, Large, Class 2 (360VC-2 L)
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-1-O-10)
- PIP Hi-Vis Vest, 11 Pockets, Lime Yl, 4XL (303-0500-LY/4X)
- TAPE LOGIC Tape Logic® Security Strips on a Roll, 3.9 Mil, 2" x 5 3/4", Red, 1/Case (T90257RD1PK)
- TAPE LOGIC Tape Logic® Security Tape, "Security Tape", 2.5 Mil, 2" x 110 yds, Black/White, 6/Case (T902ST036PK)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 36" x 60', Black, 1/Roll (T963680B)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 6" x 60', Black, 1/Roll (T960680B)
- ACCUFORM OSHA DANGER PLASTIC BARRICADE TAPE MPT12 (MPT12)
- INCOM Marking Tape, Striped, Black/Yellow, 3" W (VHT310)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK10 (GRAN5056)
- Tape Logic Anti-slip tapes, Treads & Stair Nosings