Shop All Anti-slip tapes, Treads & Stair Nosings
Tape Logic
Tape Logic® Anti-Slip Tape, 28 Mil, 18" x 60', Black, 1/Roll
Mfr # T961880B
Zoro # G2284587
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Length 60 ft.
- Material Sandpaper
- Color Black
- Thickness 28 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T961880B
- Zoro # G2284587
- UPC # 848109038834
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 18" |
Length | 60 ft. |
Details
Item | Anti Slip Tape |
Material | Sandpaper |
Color | Black |
Thickness | 28 mil |
Legend | No Legend |
Description
Anti-Slip Tape,18x60 ft.,28 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Welding Gloves, Elkskin Palm, XL, PR (875XL)
- SIGNMISSION No Overnight Parking Violators Towed 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - Ovni Pk (A-1218 Tow Away Parking Signs - Ovni Pk)
- DUNLOP Size 8 Men's Steel Rubber Boot, Green (8701200)
- KINCO Leather Gloves, M, Hi Vis Green, PR (1919-M)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 6" x 60', Black, 1/Roll (T960680B)
- TAPE LOGIC Tape Logic® Security Strips on a Roll, 3.9 Mil, 2" x 5 3/4", Red, 1/Case (T90257RD1PK)
- TAPE LOGIC Tape Logic® Security Tape, "Security Tape", 2.5 Mil, 2" x 110 yds, Black/White, 6/Case (T902ST036PK)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 36" x 60', Black, 1/Roll (T963680B)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9EVC9)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 2 x 2 ft. (750)
- JESSUP GRIPTAPE Griptape, 9" x 33", Neon Yellow, PK20 (3390-9X33-SB-BX)
- Tape Logic Anti-slip tapes, Treads & Stair Nosings