Shop All Anti-slip tapes, Treads & Stair Nosings
Tape Logic
Tape Logic® Anti-Slip Tape, 28 Mil, 12" x 60', Black, 1/Roll
Mfr # T961280B
Zoro # G2284517
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Color Black
- Material Sandpaper
- Length 60 ft.
- Thickness 28 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T961280B
- Zoro # G2284517
- UPC # 848109038827
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 12" |
Length | 60 ft. |
Details
Item | Anti Slip Tape |
Color | Black |
Material | Sandpaper |
Thickness | 28 mil |
Legend | No Legend |
Description
Anti-Slip Tape,12x60 ft.,28 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 2X 30Ingreen Jkt With Grey (96302X)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 11 (XAS1P/5562YP143-11)
- ZORO SELECT Beard Cover, Universal, White, PK1000 (15803)
- STAIRMASTER Stair Nosing, Black/Photoluminescent (333FT-NG-I4)
- TAPE LOGIC Tape Logic® Security Strips on a Roll, 3.9 Mil, 2" x 5 3/4", Red, 1/Case (T90257RD1PK)
- TAPE LOGIC Tape Logic® Security Tape, "Security Tape", 2.5 Mil, 2" x 110 yds, Black/White, 6/Case (T902ST036PK)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 6" x 60', Black, 1/Roll (T960680B)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 36" x 60', Black, 1/Roll (T963680B)
- ACCUFORM Marking Tape, Glow, Foot, 12in L, PR (PTS470)
- HY-KO 48In Aluminum Red Driveway Marker, 24PK (A10236)
- FLEX-TRED AntiSlip Safety Tape - 12" x 60’ / Saftey Yellow-Roll (SAF.1260.R)
- Tape Logic Anti-slip tapes, Treads & Stair Nosings