Shop All Anti-slip tapes, Treads & Stair Nosings
Tape Logic
Tape Logic® Anti-Slip Tape, 28 Mil, 1" x 60', Black, 1/Roll
Mfr # T96580B
Zoro # G2284611
$59.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 1"
- Color Black
- Material Sandpaper
- Thickness 28 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T96580B
- Zoro # G2284611
- UPC # 848109038773
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 1" |
Details
Item | Anti Slip Tape |
Color | Black |
Material | Sandpaper |
Thickness | 28 mil |
Legend | No Legend |
Description
Anti-Slip Tape,1x60 ft.,28 mil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Jacket Service Jacket Black Medium (0620RBLKMED)
- MARCOM Training DVD, DOT HAZMAT Gnrl Awareness (V0001739EO)
- LYLE Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1798-HI_12x18 (T1-1798-HI_12x18)
- BRADY Label, GHS Acute Toxic, Vinyl, 39/Sheet (118857)
- TAPE LOGIC Tape Logic® Security Tape, "Security Tape", 2.5 Mil, 2" x 110 yds, Black/White, 6/Case (T902ST036PK)
- TAPE LOGIC Tape Logic® Security Strips on a Roll, 3.9 Mil, 2" x 5 3/4", Red, 1/Case (T90257RD1PK)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 36" x 60', Black, 1/Roll (T963680B)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 6" x 60', Black, 1/Roll (T960680B)
- SUPERGRIT 1 7/8" Stair Nosing 3'0" Black-Drilled (121-BLA3)
- BLUE DOLPHIN Paint Tape Ext1.88X54.6Y (TP EXT R 0200)
- RUST-OLEUM Stair Tread, Ylw/Blk, 32inW, Plstic/Fbrglss (271792)
- Tape Logic Anti-slip tapes, Treads & Stair Nosings