Shop All Mailer Envelopes
Tape Logic
Tape Logic® "Airbill Envelope" Document Envelopes, 5 1/2" x 10", Red, 1000/Case
Mfr # PL484
Zoro # G4930600
product price: $136.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 10"
- Length 5 1/2"
- Material 2 Mil Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # PL484
- Zoro # G4930600
- UPC # 841436045315
- Country of Origin Multiple
- Category Mailer Envelopes
Dimensions
Width | 10" |
Length | 5 1/2" |
Details
Item | Airbill Document Envelopes,10",PK1000 |
Color | Red |
Material | 2 Mil Poly |
Description
Airbill Document Envelopes,10 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT31)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 20", Kraft, 25/Bundle (11A694)
- ZORO SELECT 2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79992)
- INNOVERA Remanufactured TN336C High-Yield Toner, 3500 Page-Yield, Cyan (IVRTN336C)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 9 1/2" x 6", Clear, 1000/Case (PL525)
- TAPE LOGIC Tape Logic® SDS Envelopes, "Safety Data Sheet Enclosed", 6 1/2" x 5", Printed Clear, 1000/Case (PL495)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 10" x 12", Yellow, 500/Case (PL428)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 10" x 12", Orange, 500/Case (PL434)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 10" x 12", Yellow, 500/Case (PL433)
- TAPE LOGIC Tape Logic® "Export Documents Enclosed" Envelopes, 5 1/2" x 10", Red, 1000/Case (PL440)
- PARTNERS BRAND Self-Seal Bubble Mailers, #2, 8 1/2" x 12", Kraft, 100/Case (B855SS)
- Tape Logic Mailing Tubes & Cartons