Shop All Packing Tapes
Tape Logic
Tape Logic® Acrylic Tape, 2 Mil, 4" x 72 yds., Clear, 18/Case
Mfr # T9216100
Zoro # G4931230
product price: $95.69
/pk 18, $5.32/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 4"
- Tape Length 72 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T9216100
- Zoro # G4931230
- UPC # 841436083614
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 4" |
Tape Length | 72 yd |
Details
Item | Acrylic Tape,4x72 yd.,2 mil,PK18 |
Description
Acrylic Tape,4x72 yd.,2 mil,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO White Board Care™ Liquid Cleaner, Gallon (SAN81800)
- POST-IT Sign Here, Flag Dispenser, Red, PK200 (680-HVSHR)
- MEAD Board, Cork, 3X2 (MEA85361)
- SHARPIE Gel Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Red PK (SAN2096166)
- TAPE LOGIC Tape Logic® Pre-Printed Carton Sealing Tape, "Fragile (Box)", 2.2 Mil, 2" x 55 yds., Red/White, 6/Case (T901P216PK)
- TAPE LOGIC Tape Logic® Acrylic Tape, 1.8 Mil, 4" x 72 yds., Clear, 18/Case (T921170)
- TAPE LOGIC Tape Logic® #7700 Reinforced Water Activated Tape, 3" x 450', Kraft, 10/Case (T9077700)
- TAPE LOGIC Tape Logic® Acrylic Tape, 2 Mil, 2" x 220 yds., Clear, 36/Case (T9022400)
- TAPE LOGIC Tape Logic® #122 Quiet Carton Sealing Tape, 2.0 Mil, 3" x 110 yds., Clear, 24/Case (T905122)
- TAPE LOGIC Tape Logic® #160 Industrial Tape, 1.6 mil, 3" x 110 yds., Clear, 24/Case (T905160)
- GORILLA GLUE Gorilla Shipng Tape 35Yd (6045002)
- Tape Logic Packing Tapes