Shop All Packing Tapes
Tape Logic
Tape Logic® #7700 Reinforced Water Activated Tape, 3" x 450', White, 10/Case
Mfr # T9077700W
Zoro # G2299153
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Fiberglass Reinforced Kraft Paper
- Tape Width 3"
- Tape Length 450'
- Tape Color White
- Tape Paper Weight 34.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T9077700W
- Zoro # G2299153
- UPC # 848109041995
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 450' |
Details
Item | Water Activated Tape,3"x450 ft.,Wht,Package Quantity 10 |
Tape Backing Material | Fiberglass Reinforced Kraft Paper |
Tape Color | White |
Tape Paper Weight | 34.52 |
Description
Water Activated Tape,3 In.x450 ft.,Wht,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 4", Kraft, 25/Bundle (55VH77)
- ARMOR SHIELD Desiccant, 6in. L, 3in. W, Tyvek, PK150 (D2UCT)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width (KF-305H)
- SWINGLINE S.F. 1 Standard Staples, 0.25" Leg, 0.5" Crown, Steel, PK15000, 15000PK (S7035104)
- TAPE LOGIC Tape Logic® #700 Economy Tape, 1.9 Mil, 2" x 110 yds., Clear, 6/Case (T9027006PK)
- TAPE LOGIC Tape Logic® #126 Quiet Carton Sealing Tape, 2.6 Mil, 2" x 110 yds., Clear, 6/Case (T9021266PK)
- TAPE LOGIC Tape Logic® #131 Quiet Carton Sealing Tape, 3.1 Mil, 3" x 55 yds., Clear, 24/Case (T906131)
- TAPE LOGIC Tape Logic® #122 Quiet Carton Sealing Tape, 2.0 Mil, 3" x 110 yds., Clear, 24/Case (T905122)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 3" x 110 yds., Clear, 6/Case (T9059006PK)
- TAPE LOGIC Tape Logic® #220 Industrial Tape, 2.2 Mil, 3" x 110 yds., Clear, 24/Case (T905220)
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- Tape Logic Packing Tapes