Shop All Duct Tapes
Tape Logic
Tape Logic® #700 Economy Tape, 1.9 Mil, 2" x 1000 yds., Green, 6/Case
Mfr # T903700G
Zoro # G2287761
product price: $687.99
/pk 6, $114.67/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Green
- Duct Tape Width 2"
- Duct Tape Length 1000 yd.
- Performance Temp. 10 Degrees to 120 Degrees F
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T903700G
- Zoro # G2287761
- UPC # 848109047034
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 1000 yd. |
Details
Tape Color Family | Green |
Performance Temp. | 10 Degrees to 120 Degrees F |
Material | polypropylene |
Duct Tape Thickness | 1.9 mil |
Color | Green |
Item | Economy Tape,2"x1000 yd.,1.9 mil,Grn,Package Quantity 6 |
Description
Economy Tape,2 In.x1000 yd.,1.9 mil,Grn,Package Quantity 6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive Solvent, Clear, Bottle (235018)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Mocha (WAX09S)
- DEVCON 2 Ton Epoxy Clear (1:1) 400 ml (14355)
- GORILLA GLUE Natural Wood Filler 16 oz (107103)
- TAPE LOGIC Gaffers Tape, 11.0 Mil, 2" x 60 yds., Black (T98718B1PK)
- TAPE LOGIC Tape Logic® 1300 Strapping Tape, 1" x 60 yds., Clear, 12/Case (T915130012PK)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11 Mil, 1" x 60 yds., Black, 3/Case (T98618B3PK)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Yellow, 3/Case (T98718Y3PK)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., White, 3/Case (T98718W3PK)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Brown, 3/Case (T98718BR3PK)
- T-REX 1.88 In. x 10 Yd. Duct Tape, Gray (242969)
- Tape Logic Duct Tapes