Shop All Masking Tapes
Tape Logic
Tape Logic® #5400 Flatback Tape, 3" x 60 yds., Natural White, 6/Case
Mfr # T94854006PK
Zoro # G2288909
product price: $196.99
/pk 6, $32.83/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 3"
- Tape Length 60 yds.
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T94854006PK
- Zoro # G2288909
- UPC # 848109016405
- Country of Origin Mexico
- Category Masking Tapes
Dimensions
Tape Width | 3" |
Tape Length | 60 yds. |
Details
Tape Color | Natural White |
Material | Paper |
Item | Flatback Tape,3"x60 yd.,Package Quantity 6 |
Description
Flatback Tape,3 In.x60 yd.,Package Quantity 6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRION-AMERICA 400ml Professional Grade Sausage Caulking Gun (571165)
- J-B WELD Hardener 32 oz Size, Box Clear Wood Restore (41032)
- J-B WELD Epoxy Adhesive, PlasticBonder Series, Tan, Syringe, 1:01 Mix Ratio, 30 min Functional Cure (50133)
- 3M 3M 5962 VHB Tape 0.5" x 5yd, Black, 62 mil (5962)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Yellow, 24/Case (T937003Y)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342200)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1/2" x 60 yds., Natural, 72/Case (T9332200)
- TAPE LOGIC Tape Logic® 2600 Masking Tape, 6.1 Mil, 1" x 60 yds., Natural, 12/Case (T935260012PK)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Light Green, 12/Case (T93700312PKA)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 12/Case (T937220012PK)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 18 mm x 55 m, Tan (232)
- Tape Logic Masking & Painter's Tape