Shop All Masking Tapes
Tape Logic
Tape Logic® #5300 Flatback Tape, 7 Mil, 1 1/2" x 60 yds., Kraft, 24/Case
Mfr # T9465300
Zoro # G2288470
product price: $240.99
/pk 24, $10.04/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 1 1/2"
- Tape Length 60 yds.
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T9465300
- Zoro # G2288470
- UPC # 848109010410
- Country of Origin Mexico
- Category Masking Tapes
Dimensions
Tape Width | 1 1/2" |
Tape Length | 60 yds. |
Details
Tape Color | Brown |
Material | Paper |
Item | Flatback Tape,1-1/2"x60 yd.,7 mil,Package Quantity 24 |
Description
Flatback Tape,1-1/2 In.x60 yd.,7 mil,Package Quantity 24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Electrical Tape, Assorted Colors (GTPC-550)
- PERMATEX THREADLOCKR BLU GEL.35OZ (24010)
- HENRY High Strength Liquid Vinyl and Linoleum Repair Adhesive 6 oz (12220)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-3" X 60YD)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., White, 12/Case (T93100312PKW)
- TAPE LOGIC Tape Logic® 2600 Masking Tape, 6.1 Mil, 1" x 60 yds., Natural, 12/Case (T935260012PK)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1 1/2" x 36 yds., Tan, 24/Case (T956100)
- TAPE LOGIC Tape Logic® Colored Masking Tape, 4.9 Mil, 1/2" x 60 yds., White, 12/Case (T93300312PKW)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 24/Case (T9372200)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 1 1/2" x 60 yds., Natural, 12/Case (T936240012PK)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 9 In. x 60 Yards Long, Beige (SWT-9)
- Tape Logic Masking & Painter's Tape