Shop All Painter's Tape
Tape Logic
Tape Logic® 3200 Painter's Tape, 5.0 Mil, 2" x 60 yds., Green, 24/Case
Mfr # T9373200
Zoro # G6512025
product price: $239.99
/pk 24, $10.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 60 yds
- Tape Width 2"
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T9373200
- Zoro # G6512025
- UPC # 848109017709
- Country of Origin Taiwan, Province of China
- Category Painter's Tape
Dimensions
Tape Length | 60 yds |
Tape Width | 2" |
Details
Tape Color | Green |
Item | PainterTape,3200,2x60 yd.,Green,PK24 |
Number of Adhesive Sides | 1 |
Description
PainterTape,3200,2x60 yd.,Green,PK24, Number of Adhesive Sides 1, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Thread Sealant Tape, 1/2in, Yellow, 1000 in (70826)
- ALL-SOURCE 1/2 In. x 260 In. Yellow Thread Seal Gas Line Tape (017064)
- DAP Silicone Max Clear Silicone Kitchen and Bath Sealant 10.1 oz (7079808668)
- 3M Duct Tape, Blk, 50 yd. L x 3in. W (3903)
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 2" x 60 yds., Blue, 12/Case (T937300012PK)
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 3" x 60 yds., Blue, 16/Case (T9383000)
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 3/4" x 60 yds., Blue, 48/Case (T9343000)
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 2" x 60 yds., Blue, 24/Case (T9373000)
- TAPE LOGIC Tape Logic® 3200 Painter's Tape, 5.0 Mil, 2" x 60 yds., Green, 12/Case (T937320012PK)
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 3/4" x 60 yds., Blue, 12/Case (T934300012PK)
- 3M Painters Masking Tape, Blue, 1/4In x 60 Yd (2090)
- Tape Logic Painter's Tape