Shop All Masking Tapes
Tape Logic
Tape Logic® 2600 Masking Tape, 6.1 Mil, 1" x 60 yds., Natural, 12/Case
Mfr # T935260012PK
Zoro # G5499999
product price: $64.69
/pk 12, $5.39/ea
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T935260012PK
- Zoro # G5499999
- UPC # 848109022574
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Natural |
Item | Masking Tape,1x60 yd.,Natural,PK12 |
Description
Masking Tape,1x60 yd.,Natural,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 1L Jug (54800)
- KRAZY GLUE All Purpose Instant Gel, 0.07 oz, Dries Clear (KG86648R)
- DEVCON Epoxy Adhesive, 14240 Series, Gray, Can, 1:01 Mix Ratio, 12 hr Functional Cure (14240)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1" x 60 yds., Yellow, 36/Case (T935301)
- TAPE LOGIC Tape Logic® Colored Masking Tape, 4.9 Mil, 1/2" x 60 yds., White, 12/Case (T93300312PKW)
- TAPE LOGIC Tape Logic® #5400 Flatback Tape, 3" x 60 yds., Natural White, 16/Case (T9485400)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Light Green, 12/Case (T93100312PKA)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342400)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1" x 36 yds., Tan, 3/Case (T9551003PK)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Light Blue, 12/Case (T93700312PKH)
- SHURTAPE Cp83 48 Mm. X 60 M. Economy Masking Tape - Beige (156763)
- Tape Logic Masking Tapes