Shop All Masking Tapes
Tape Logic
Tape Logic® 2400 Masking Tape, 5.6 Mil, 1 1/2" x 60 yds., Natural, 12/Case
Mfr # T936240012PK
Zoro # G5501356
product price: $81.29
/pk 12, $6.77/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1 1/2"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T936240012PK
- Zoro # G5501356
- UPC # 848109022529
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 1 1/2" |
Tape Length | 60 yds |
Details
Tape Color | Natural |
Item | Masking Tape,1 1/2x60 yd.,Natural,PK12 |
Description
Masking Tape,1 1/2x60 yd.,Natural,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Film Tape, 48mm W, 55m L, 7.0 mil Thick (PE 333)
- 3M Masking Tape, Natural, 1/2 In. Dia., PK2500 (2380)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- TAPE LOGIC Tape Logic® Colored Masking Tape, 4.9 Mil, 1/2" x 60 yds., Black, 12/Case (T93300312PKB)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 3" x 60 yds., Natural, 16/Case (T9382200)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Yellow, 24/Case (T937003Y)
- TAPE LOGIC Tape Logic® #5400 Flatback Tape, 3" x 60 yds., Natural White, 16/Case (T9485400)
- TAPE LOGIC Tape Logic® #5300 Flatback Tape, 7 Mil, 2" x 60 yds., Kraft, 24/Case (T9475300)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Light Green, 12/Case (T93700312PKA)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1" x 36 yds., Tan, 3/Case (T9551003PK)
- 3M ORIGNL TAPE 1.88x60 3PK (2090-48EP3)
- Tape Logic Masking & Painter's Tape