Shop All Masking Tapes
Tape Logic
Tape Logic® 2200 Masking Tape, 4.9 Mil, 3/4" x 60 yds., Natural, 48/Case
Mfr # T9342200
Zoro # G5498547
product price: $83.65
/pk 48, $1.74/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 3/4"
- Tape Length 60 yds
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T9342200
- Zoro # G5498547
- UPC # 848109017525
- Country of Origin Multiple
- Category Masking Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 60 yds |
Details
Tape Color | Natural |
Item | Masking Tape,3/4x60 yd.,Natural,PK48 |
Number of Adhesive Sides | 1 |
Description
Masking Tape,3/4x60 yd.,Natural,PK48, Number of Adhesive Sides 1, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT3S-OF)
- ABATRON WoodEpox Beige Epoxy Wood Filler Kit 12 oz (WEAB6OR)
- CHANGZHOU PENGSHENG YIDA TOOLS. 13 Pro Caulk Gun (PS128B)
- DISCO Double Sided Acrylic Mldg Tape 1/4" W .045 Thick 60' L (13043PK)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Orange, 12/Case (T93100312PKD)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1" x 36 yds., Tan, 3/Case (T9551003PK)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1/2" x 36 yds., Tan, 72/Case (T953100)
- TAPE LOGIC Tape Logic® #5400 Flatback Tape, 3" x 60 yds., Natural White, 6/Case (T94854006PK)
- TAPE LOGIC Tape Logic® #5300 Flatback Tape, 7 Mil, 1" x 60 yds., Kraft, 6/Case (T94553006PK)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Yellow, 24/Case (T937003Y)
- 3M ORIGNL TAPE 1.88x60 6PK (2090-48TP6)
- Tape Logic Masking & Painter's Tape