Shop All Masking Tapes
Tape Logic
Tape Logic® 2200 Masking Tape, 4.9 Mil, 3" x 60 yds., Natural, 16/Case
Mfr # T9382200
Zoro # G6514910
product price: $127.99
/pk 16, $8.00/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 3"
- Tape Length 60 yds
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T9382200
- Zoro # G6514910
- UPC # 848109017556
- Country of Origin Multiple
- Category Masking Tapes
Dimensions
Tape Width | 3" |
Tape Length | 60 yds |
Details
Tape Color | Natural |
Item | Masking Tape,3x60 yd.,Natural,PK16 |
Number of Adhesive Sides | 1 |
Description
Masking Tape,3x60 yd.,Natural,PK16, Number of Adhesive Sides 1, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Poly Strapping Tape, 2.7 Mil, 3/4" x 60 yds, Black, 12/Case (T97619712PK)
- SHURTAPE Masking Tape, Black, 24mm x 55m, PK36 (CP 631)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Black, 24/Case (T98718B)
- ROBERTS Roberts 242989 Diamond Grit Porcelain Tile File (242989)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1" x 60 yds., Natural, 12/Case (T935220012PK)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 1 1/2" x 60 yds., Natural, 12/Case (T936240012PK)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 24/Case (T9372200)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 12/Case (T937220012PK)
- TAPE LOGIC Tape Logic® #5400 Flatback Tape, 3" x 60 yds., Natural White, 16/Case (T9485400)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Orange, 12/Case (T93100312PKD)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 2" x 60 yds., Kraft, 12/Case (T947251712PK)
- Tape Logic Masking Tapes