Shop All Masking Tapes
Tape Logic
Tape Logic® 2200 Masking Tape, 4.9 Mil, 1" x 60 yds., Natural, 36/Case
Mfr # T9352200
Zoro # G5500096
product price: $86.69
/pk 36, $2.41/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T9352200
- Zoro # G5500096
- UPC # 848109017532
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Natural |
Item | Masking Tape,1x60 yd.,Natural,PK36 |
Description
Masking Tape,1x60 yd.,Natural,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 10.1 Oz Clear DynaFlex Ultra Advanced Exter Window/Door/Siding Sealant (18212)
- HENKEL 10OZ PL Roof Sealant (1618181)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F (99830)
- ZORO SELECT Cloth Tape, 2 x 25 ft, 125 mil, Tan, Vinyl (4YME8)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Yellow, 24/Case (T937003Y)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342200)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 1 1/2" x 60 yds., Natural, 12/Case (T936240012PK)
- TAPE LOGIC Tape Logic® #5300 Flatback Tape, 7 Mil, 1" x 60 yds., Kraft, 6/Case (T94553006PK)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Light Blue, 12/Case (T93700312PKH)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1" x 36 yds., Tan, 3/Case (T9551003PK)
- DATAPRODUCTS. Compatible Low-Tack Lift-Off Tape, Clear (DA31160)
- Tape Logic Masking & Painter's Tape