Shop All Masking Tapes
Tape Logic
Tape Logic® 2200 Masking Tape, 4.9 Mil, 1" x 60 yds., Natural, 12/Case
Mfr # T935220012PK
Zoro # G5500087
$49.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T935220012PK
- Zoro # G5500087
- UPC # 848109022468
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Natural |
Item | Masking Tape,1x60 yd.,Natural,PK12 |
Description
Masking Tape,1x60 yd.,Natural,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 24 oz. Flat Gray Concrete Patch and Repair (301012)
- DOW Non-Corrosive Sealant, 3 oz, Tube, White, Silicone Base (2455846)
- BIG STRETCH 10.5 Oz Sashco 10026 Slate Gray Big Stretch WB Elastomeric Sealant (10026)
- RECTORSEAL Tru Blu Pipesealnt1.750Z (31780)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 24/Case (T9372200)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., White, 12/Case (T93100312PKW)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 3" x 60 yds., Natural, 16/Case (T9382200)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1/2" x 60 yds., Natural, 72/Case (T9332200)
- TAPE LOGIC Tape Logic® 2600 Masking Tape, 6.1 Mil, 1" x 60 yds., Natural, 12/Case (T935260012PK)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Light Blue, 12/Case (T93700312PKH)
- SHURTAPE Masking Tape, Black, 24mm x 55m, PK36 (CP 631)
- Tape Logic Masking Tapes