Shop All Hook & Loop Rolls
Tape Logic
Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, Black
Mfr # HLT106
Zoro # G5725259
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type Rubber Adhesive
- Backing Material Nylon
- Width 5/8 in
- Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # HLT106
- Zoro # G5725259
- UPC # 848109032788
- Country of Origin China
- Category Hook & Loop Rolls
Dimensions
Width | 5/8 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Roll |
Color | Black |
Description
Individual Tape Strips Loop,5/8x75 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 50 PK (M04110.140.0035)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 100 PK (6DZA4)
- MKT FASTENING SZ-B Wedge Anchor, 15 mm Dia., 96 mm L, Steel Zinc Plated, 5 PK (M16205301)
- TAPE LOGIC Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, White (HLT185)
- TAPE LOGIC Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (HLT184)
- TAPE LOGIC Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (HLT121)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1/2 in Wd, Black (.500SJ3540)
- LEVITON Reclosable Fastener, 15 ft, 0.5" Wd, Black (43115-15)
- QUEST TECHNOLOGY INTERNATIONAL 30 ft, 0.75 Wd, Polypropylene (NVT-3401)
- TAPECASE Reclosable Fastener, 10 PK (SJ3550)
- Tape Logic Hook & Loop Rolls