Shop All Hook & Loop Discs
Tape Logic
Reclosable Fastener, Disc, Rubber Adhesive, 1/2 in, White, 1440 PK
Mfr # HLT146
Zoro # G5725749
product price: $57.95
/pk 1440, $0.04/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook
- Adhesive Type Rubber Adhesive
- Hook-and-Loop Shape Disc
- Hook and Loop Shape Disc
- Hook and Loop Type Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # HLT146
- Zoro # G5725749
- UPC # 848109033075
- Country of Origin China
- Category Hook & Loop Discs
Dimensions
Dot Dia. | 1/2 in |
Details
Item | Reclosable Fastener |
Hook-and-Loop Type | Hook |
Adhesive Type | Rubber Adhesive |
Hook-and-Loop Shape | Disc |
Color | White |
Hook and Loop Shape | Disc |
Hook and Loop Type | Hook |
Description
Individual Tape Dots Hook,1/2 In.,PK1440, Package Quantity 1440
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0175)
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 4 1/2 in L, Steel Zinc Plated, 10 PK (U70520.075.0450)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N01000.043.0300)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07566.062.0100)
- TAPE LOGIC Reclosable Fastener, Disc, Rubber Adhesive, 3/4 in, White, 200 PK (HLT183)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, White, 15 PK (90070)
- 3M Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, Clear, 900 PK (SJ4570)
- VELCRO BRAND Reclosable Fastener, Disc, 5/8 in, White, 12 PK (VEK30173)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, White, 900 PK (192321)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, Black, 1028 PK (192318)
- BOX PARTNERS Box Partners VEL151 0.75 in. Dots Clear Cloth Hook & Eye Brand Tape Combo Pack (VEL151)
- Tape Logic Hook & Loop Discs