Shop All Shipping Labels
Tape Logic
Tape Logic® Inventory Rectangle Labels, 4" x 6", Black, 500/Roll
Mfr # DL635F
Zoro # G5722641
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 6"
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL635F
- Zoro # G5722641
- UPC # 841436012966
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 6" |
Length | 4" |
Details
Item | Inventory Rectangle Label,4x6" |
Material | Paper |
Color | Black |
Description
Inventory Rectangle Label,4x6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Professional Media Luster Photo Paper, 10.5 mil, 8.5 x 11, White, PK25 (S045596)
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox Pewter (6300P-10)
- GHENT Enclosed Cork Bulletin Board 36x48", 2 Door (PA23648K)
- AVERY Avery® Internet Shipping Labels with TrueBlock® Technology for Inkjet Printers 8126, 5-1/2" x 8-1/2", 50 Labels (727828126)
- TAPE LOGIC Tape Logic® Labels, "Hold - Do Not Ship", 3" x 5", Fluorescent Red, 500/Roll (DL2344)
- TAPE LOGIC Tape Logic® Labels, "Next Day Air", 2" x 3", Fluorescent Red, 500/Roll (DL1072)
- TAPE LOGIC Tape Logic® Labels, "Consumer Commodity ORM-D-AIR", 1 3/8" x 2 1/4", Blue/White, 500/Roll (DL7010)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Purple, 500/Roll (DL612M)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Fluorescent Yellow, 500/Roll (DL610L)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "TUE", 1", Fluorescent Pink, 500/Roll (DL6511)
- AVERY Avery® Easy Peel Inkjet Return Address Labels, 2/3 x 1-3/4, White, 1500/Pack (8195)
- Tape Logic Package Labels & Shipping Equipment