Shop All Shipping Labels
Tape Logic
Inventory Circle Labels, 1/2", Fluorescent Yellow, 500 Labels/Roll
Mfr # DL690L
Zoro # G5724516
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Width 1/2 in
- Label Height 1/2 in
- Secondary Label Included No
- Labels per Roll 500
- Application Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # DL690L
- Zoro # G5724516
- UPC # 841436011310
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 1/2 in |
Label Height | 1/2 in |
Details
Item | Inventory Circle Label,1/2",Yellow |
Secondary Label Included | No |
Labels per Roll | 500 |
Application | Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels |
Label Color | Yellow |
Description
Inventory Circle Label,1/2 In.,Yellow, Label Color Yellow, Label Height 1/2 in, Label Width 1/2 in, Labels per Roll 500, Application Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER MFC-L8905CDW Color Laser All-in-One Printer, Copy/Fax/Print/Scan (MFCL8905CDW)
- SMEAD Pocket File, 2/5 Tab, 1" Expansion, Manila (75487)
- XEROX Copy Paper - Bold Digital Printing Paper, White, 11in x 17in, 24 lb., 500 Sheets/Ream (3R11543R)
- BAGCO Zippit Resealable Bags, 2 mil, 9" x 12", Clear, PK1000 (MGP MGZ2P0912)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, "Fluorescent Packs, 2" x 3", Assorted Colors, 5000/Case (DL1232)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Double Stack", 2" x 3", Red/White, 500/Roll (DL2158)
- TAPE LOGIC Tape Logic® Labels, "Health Hazard Fire Hazard Specific Hazard Reactivity", 4" x 4", Multiple, 500/Roll (DL1288)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 4", Dark Blue, 500/Roll (DL636B)
- TAPE LOGIC Tape Logic® Labels, "Ready To Ship", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1171)
- TAPE LOGIC Tape Logic® Labels, "Do Not Crush", 3" x 5", Fluorescent Yellow, 500/Roll (DL2321)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Green, 500/Roll (DL632J)
- Tape Logic Shipping Labels