Shop All Shipping Labels
Tape Logic
Inventory Circle Labels, 1/2", Fluorescent Red, 500 Labels/Roll
Mfr # DL690G
Zoro # G5724525
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Width 1/2 in
- Label Height 1/2 in
- Application Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
- Secondary Label Included No
- Labels per Roll 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL690G
- Zoro # G5724525
- UPC # 841436011273
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 1/2 in |
Label Height | 1/2 in |
Details
Item | Inventory Circle Label,1/2",Red |
Application | Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels |
Secondary Label Included | No |
Labels per Roll | 500 |
Label Color | Red |
Description
Inventory Circle Label,1/2 In.,Red, Label Color Red, Label Height 1/2 in, Label Width 1/2 in, Labels per Roll 500, Application Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Red Ink, Red/Metallic Barrel, PK12 (65942)
- U-MARK A20 Paint Marker w/ Reversible Tip SILVER (10710)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05512)
- CHARLES LEONARD Small Natural Rubber Pink Wedge Eraser, PK72 (71536)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 6", Fluorescent Pink, 250/Roll (DL633K)
- TAPE LOGIC Tape Logic® Labels, "Health Flammability Reactivity", 2" x 2", Multiple, 500/Roll (DL1285)
- TAPE LOGIC Tape Logic® Labels, "Fragile" (High Gloss), 3" x 5", Red/White, 500/Roll (DL1082)
- TAPE LOGIC Tape Logic® Rectangular Laser Labels, 3 1/2" x 5", Glossy White, 400/Case (LL209)
- TAPE LOGIC Tape Logic® Labels, "Mixed Carton", 3" x 5", Fluorescent Green, 500/Roll (DL2501)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Fluorescent Orange, 500/Roll (DL610H)
- AVERY Shipping Labels, TrueBlock Technol, PK20 (5292)
- Tape Logic Package Labels & Shipping Equipment