Shop All Shipping Labels
Tape Logic
Inventory Circle Labels, 1/2", Dark Blue, 500 Labels/Roll
Mfr # DL690B
Zoro # G5724568
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Width 1/2 in
- Label Height 1/2 in
- Label Color Blue
- Labels per Roll 500
- Application Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL690B
- Zoro # G5724568
- UPC # 841436011228
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 1/2 in |
Label Height | 1/2 in |
Details
Item | Inventory Circle Label,1/2",Dark Blue |
Label Color | Blue |
Labels per Roll | 500 |
Application | Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels |
Secondary Label Included | No |
Description
Inventory Circle Label,1/2 In.,Dark Blue, Label Color Blue, Label Height 1/2 in, Label Width 1/2 in, Labels per Roll 500, Application Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Toner 006R04399, 1,200 Page-Yield, Black (006R04399)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (493U35)
- BETTER OFFICE PRODUCTS Magnetic Metal Clips, Ex-Large, Heavy Duty Stainless Steel, 2.2 Inch, Square, 4PK (83204)
- SEALER SALES 16" KF-Series Hand Sealer w/ 2.6mm Seal Width (KF-400H)
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 2" Circle, Fluorescent Green, 500/Roll (DL1255)
- TAPE LOGIC Tape Logic® Labels, "Hardware Enclosed", 2" x 3", Fluorescent Red, 500/Roll (DL3591)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Liquid - Handle With Care", 3" x 5", Red/White, 500/Roll (DL1300)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Dark Blue, 500/Roll (DL613B)
- TAPE LOGIC Tape Logic® Labels, "Flammable Liquids - 3", 4" x 4", Red/White, 500/Roll (DL5120)
- TAPE LOGIC Tape Logic® Labels, "Repack", 3" x 5", Fluorescent Green, 500/Roll (DL2621)
- AVERY Label, Rcycld, 1X2.6,3000Ct 100PK (AVE48460)
- Tape Logic Shipping Labels