Shop All Packing Tapes
Tape Logic
Industrial Tape, 3.5 Mil, 3"x55 yds., Clear, PK24
Mfr # T905350
Zoro # G4931285
Best Seller
product price: $128.99
/pk 24, $5.37/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 3"
- Tape Length 55 yd
- Material Acrylic
- Color Clear
- Features Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T905350
- Zoro # G4931285
- UPC # 848109013930
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 55 yd |
Details
Item | Acrylic Tape,3x55 yd.,3.5mil,Clear,PK24 |
Tape Thickness | 3.5 mil |
Material | Acrylic |
Color | Clear |
Features | Adhesive |
Description
Acrylic Tape,3x55 yd.,3.5mil,Clear,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Chipboard Pads, 8 1/2" x 11", White, 960/Case (CP8511W)
- CONDOR OUTDOOR PRODUCTS CENTURION DUFFLE, OLIVE DRAB (111094-001)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 10", Kraft, 15/Bundle (55VH98)
- ZORO SELECT 36" x 15" Open Poly Bags, 4 mil, Clear (5DHW2)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 24/Case (T9052291)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 6/Case (T90522916PK)
- TAPE LOGIC Tape Logic® #160 Industrial Tape, 1.6 mil, 3" x 110 yds., Clear, 24/Case (T905160)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 2" x 55 yds., Clear, 36/Case (T901900)
- TAPE LOGIC Tape Logic® #260CC Crystal Clear Tape, 2.6 Mil, 2" x 55 yds., Clear, 36/Case (T901260CC)
- TAPE LOGIC Tape Logic® Security Tape, "Tamper Evident", 2.5 Mil, 3" x 110 yds, Red/White, 6/Case (T905ST016PK)
- FLEX TAPE FLEX TAPE BLACK 4""X5' (TFSBLKR0405)
- Tape Logic Packing Tapes