Shop All Packing Tapes
Tape Logic
Industrial Tape, 2.6 Mil, 2" x 55 yds., Clear, PK 18
Mfr # T90129118PK
Zoro # G600693623
product price: $55.45
/pk 18, $3.08/ea
$55.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 2"
- Tape Length 55 yds.
- Tape Color Clear
- Tape Paper Weight 7.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T90129118PK
- Zoro # G600693623
- UPC # 848109067247
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 2" |
Tape Length | 55 yds. |
Details
Tape Color | Clear |
Tape Paper Weight | 7.48 |
Description
2" x 55 yds. Clear (18 Pack) Tape Logic #291 Industrial Tape. Acrylic tape is best for long term storage when shelf life is important. Excellent clarity.
Acrylic adhesive retains its clarity over long periods of time. Will not yellow. Consistent smooth release. Strong adhesive grips well to recycled corrugated. Application temperature range 32° - 140° F. Meets U.P.S. and U.S. postal regulations. Tensile strength 25 pounds per inch of width.
Acrylic adhesive retains its clarity over long periods of time. Will not yellow. Consistent smooth release. Strong adhesive grips well to recycled corrugated. Application temperature range 32° - 140° F. Meets U.P.S. and U.S. postal regulations. Tensile strength 25 pounds per inch of width.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Double Sided Rolling Magnetic Dry Erase Whiteboard, 48 x 36 (B444997)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Black, PK4 (15661PP)
- ILC Replacement For LEXMARK, X203A11G (X203A11G)
- UNIVERSAL Comfort Grip Stick Gel Pen, Med 0.7mm, Black Ink, Clear Barrel, PK60 (UNV39513)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 24/Case (T9052291)
- TAPE LOGIC Tape Logic® #1000 Economy Tape, 3.0 Mil, 3" x 55 yds., Clear, 6/Case (T90510006PK)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., White, 36/Case (T90222W)
- TAPE LOGIC Tape Logic® #53 PVC Natural Rubber Tape, 2.1 Mil, 2" x 110 yds., Clear, 36/Case (T90253)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 2" x 110 yds., Clear, 36/Case (T902900)
- TAPE LOGIC Tape Logic® #600 Economy Tape, 1.6 Mil, 3" x 110 yds., Clear, 6/Case (T9056006PK)
- 3M Carton Sealing Tape, 72mm W, Clear, PK24 (311+)
- Tape Logic Packing Tapes