Shop All Hot Melt Adhesives
Tape Logic
Hot Melt Tape, Tan, 55 yds L, 6 PK
Mfr # T901700T6PK
Zoro # G5507260
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 55 yds
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T901700T6PK
- Zoro # G5507260
- UPC # 841436009980
- Country of Origin China
- Category Hot Melt Adhesives
Dimensions
Length | 55 yds |
Details
Item | Hot Melt Tape |
Color | Tan |
Description
Hot Melt Tape,2x55 yd.,#700,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, Yellow, 1" x 72 yd. (56)
- SIKA PRO SELECT Gray Polyurethane Concrete Caulk Sealant 10.1 oz (515318)
- IMPERIAL Refractory Cement, Solid, Light Brown, 12 lb Tub (KK0062)
- 3M Epoxy Adhesive, DP270 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (270)
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 24 PK (T905600)
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 36 PK (T902700T)
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 36 PK (T902600)
- SUREBONDER 0.27 in. D X 4 in. L Cool Shot Mini Glue Sticks Clear , 15PK (CS-15)
- ATLAS COPCO 230V 1000W 400BAR 16MM 5M HOT MELT GLUE HOSE (80433.000355)
- FASTENMASTER Hot Melt Adhesive, Yellow, 1/2 in Dia, 10 in L, 40 sec Begins to Harden, 18 PK (FMFLEX40)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3738)
- Tape Logic Hot Melt Adhesives