Shop All Hot Melt Adhesives
Tape Logic
Hot Melt Tape, Tan, 110 yds L, 36 PK
Mfr # T902900T
Zoro # G5507376
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 110 yds
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T902900T
- Zoro # G5507376
- UPC # 848109014081
- Country of Origin Taiwan, Province of China
- Category Hot Melt Adhesives
Dimensions
Length | 110 yds |
Details
Item | Hot Melt Tape |
Color | Tan |
Description
Hot Melt Tape,2x110 yd.,#900,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 1.88 in.X40Yds Hd All Weather Duct Tape (2540)
- 3M 3M F9460PC VHB Tape 0.75" x 5yd Clear 2 mil (F9460PC)
- 3M AutomotiveAttachmentTape06381 White, PK12 (06381)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (27-3/4"x60yd)
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 24 PK (T905600)
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 36 PK (T902700T)
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 36 PK (T902600)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 10 in L, 60 sec Begins to Harden, 90 PK (725R10-5P)
- SUREBONDER 711R515 15'' x 7/16'' High Temp Tan Glue Stick, 60PK (328711R515)
- ADTECH Glue Stick, Tan, 1/2 in Dia, 10 in L, 85 PK (962-110-5)
- TOLSEN 12pc Hot Melt Glue Stick Set Size: 4 (79110)
- Tape Logic Hot Melt Adhesives