Shop All Hot Melt Adhesives
Tape Logic
Hot Melt Tape, Clear, 55 yds L, 36 PK
Mfr # T901600
Zoro # G5507330
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 55 yds
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T901600
- Zoro # G5507330
- UPC # 848109013954
- Country of Origin Taiwan, Province of China
- Category Hot Melt Adhesives
Dimensions
Length | 55 yds |
Details
Item | Hot Melt Tape |
Color | Clear |
Description
Hot Melt Tape,2x55 yd.,#600,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Oakum Caulk, 1 lb, Bag, Brown (O15006)
- TODOL Spray Applicator Tip, Disposable Probe, Plastic, 10 PK (PA01)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 Lb., Box, Yellow ochre, 3 PK (M9010-0-1)
- BIG HORN High Pressure Glue Injector with 2 Brass Tips (19408)
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 36 PK (T902700T)
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 24 PK (T905600)
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 36 PK (T902600)
- SUREBONDER Mini Hot Melt Adhesive, 4 in, Diameter 5/16 in, Clear, Dual Temperature, PK200 (DT-100)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 45 sec Begins to Harden, 242 PK (3747)
- 3M Hot Melt Adhesive, Amber, 5/8 in Dia, 2 in L, 50 sec Begins to Harden, 484 PK (3738)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 6 PK (23X752)
- Tape Logic Hot Melt Adhesives