Shop All Hot Melt Adhesives
Tape Logic
Hot-Melt Glue Sticks, Medium Tan, 110 yds L, 24 PK
Mfr # T905900
Zoro # G5507111
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 110 yds
- Color Medium Tan
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T905900
- Zoro # G5507111
- UPC # 848109014098
- Country of Origin Canada
- Category Hot Melt Adhesives
Dimensions
Length | 110 yds |
Details
Item | Hot-Melt Glue Sticks |
Color | Medium Tan |
Material | polypropylene |
Description
Hot Melt Tape,3x110 yd.,#900,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 12 mil, Tan (15D416)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1205)
- 3M Masking Tape, Tan, Rubber, 1-27/64" W (201+)
- WEXFORD II 1/10 Gal Wexford II Caulk Gun (21001)
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 36 PK (T902600)
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 36 PK (T902700T)
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 24 PK (T905600)
- MASTER APPLIANCE Window-Weld Super Fast Urethane, Black, 10, Black, 1/2 in Dia, 12" L, 280 PK (35455)
- SUREBONDER GLUE STICKS WHITE 0.44in. (WS-12)
- SUREBONDER Hot Glue Sticks, 1 Minute, 7/16" x 10" (CG-3R10)
- 3M Hot Melt Adhesive, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3738)
- Tape Logic Hot Melt Adhesives