Shop All Equipment & Container Labels
Tape Logic
Circle Inventory Labels, 3", Fluorescent Yellow, 1 Roll (500/Roll)
Mfr # DL6831
Zoro # G300693558
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polystyrene
- Legend/Background Color Fluorescent Yellow
- Diameter 3"
- Weight 1.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL6831
- Zoro # G300693558
- UPC # 848109065762
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Diameter | 3" |
Details
Material | Polystyrene |
Legend/Background Color | Fluorescent Yellow |
Weight | 1.08 |
Description
3" Circle - "2021" (Fluorescent Yellow) Year Labels Use labels to color-code quarters for quick identification or general fiscal organization. Table top dispensers available stock numbers SL9506, SL9512 and SL9518. Wall Mount dispensers available stock numbers LDM300, LDM450, LDM850 and LDM1250. 500 labels per roll, 1 roll per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, 3X (5574KH RG 3XL)
- 3M Bifocal Reading Glasses, Diopter +2.0 (SF420AF)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Arizona (WS-D-1014-Arizona)
- ACCUFORM PADLOCK OVERLAMINATE LABEL LAK153 (LAK153)
- TAPE LOGIC "Warning: Cancer and Reproductive Harm - " Prop 65 Labels, PK500 (DL4510)
- AVERY Avery® Durable Multi-Surface ID Labels, 61522, Handwrite, 1-1/4" x 3-1/2", White, Pack of 40 (7278261522)
- STRANCO Label, Limited Qty, 2.5 In, 500 Labels (HMSL-2500-P500)
- BRADY Danger Tag, 3 x 2 In, Bk and R/Wht, Met (105723)
- ZING Label, Safety, Black/Orange, 5 in. H, PK2, 1913S (1913S)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-733-5PK (HWL-535-733-5PK)
- BRADY Label, GHS Flammable, Paper, 39/Sheet (118875)
- Tape Logic Safety Labels