Shop All Electrical Tapes
Tape It
White PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack
Mfr # ETAPE0.75-1-WHITE
Zoro # G703551424
product price: $15.29
/pk 10, $1.53/ea
Sold in multiples of 10 for $152.90
$152.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Tape Thickness 7 Mil
- Pack Quantity 10 Pcs
- Operating Temperature - Maximum 176°F
- Tape Properties Fire & Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape It
- MFR # ETAPE0.75-1-WHITE
- Zoro # G703551424
- Country of Origin China
- Category Electrical Tapes
Details
Tape Color | White |
Material | PVC |
Item | Electric Tape |
Tape Thickness | 7 Mil |
Pack Quantity | 10 Pcs |
Operating Temperature - Maximum | 176°F |
Tape Properties | Fire & Weather Resistant |
Description
Kable Kontrol’s PVC Electrical Tape comes in a variety of colors and pack sizes to suit your personal and professional needs. The tape is flame-retardant and weather-resistant, and it can handle temperatures up to 176°F/80°C. The tape’s flexibility and resilient structure makes it extremely user friendly and suitable for various applications. The ability to color-code your wires will enhance your workstation by keeping your cables neatly organized and displaying a simplistic look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, Gray, 60 yd.L x 1-57/64 in.W (2979)
- 3M 3M 4032 Double Coated Foam Tape 1" x 1", White, 324PK (4032)
- PC PRODUCTS 1.5 Gallon Rot Terminator Epxoy Wood Hardener (PR434677)
- HERCULES Sealant, 10.1 oz, Cartridge, Red, Silicone Base (25666)
- TAPE IT Green PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-GREEN)
- TAPE IT Orange PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-ORANGE)
- TAPE IT Black PVC Electrical Tape - 3/4" Wide x 60' Long - 10 pc Pack (ETAPE0.75-1-BLACK)
- TAPE IT Blue PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-BLUE)
- TAPE IT Red PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-RED)
- TAPE IT Yellow PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-YELLOW)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Orange, PK100 (35-ORANGE-1/2)
- Tape It Electrical Tapes