Shop All Electrical Tapes
Tape It
Black PVC Electrical Tape - 3/4" Wide x 60' Long - 10 pc Pack
Mfr # ETAPE0.75-1-BLACK
Zoro # G503551419
product price: $14.29
/pk 10, $1.43/ea
Sold in multiples of 10 for $142.90
$142.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 3/4"
- Tape Length 60'
- Material PVC
- Thickness 7 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape It
- MFR # ETAPE0.75-1-BLACK
- Zoro # G503551419
- Country of Origin China
- Category Electrical Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 60' |
Details
Tape Color | Black |
Material | PVC |
Thickness | 7 Mil |
Item | Electric Tape |
Pack Quantity | 10 Pcs |
Properties | Fire & Weather Resistant |
Max Operating Temperature | 176°F |
Description
Kable Kontrol’s PVC Electrical Tape comes in a variety of colors and pack sizes to suit your personal and professional needs. The tape is flame-retardant and weather-resistant, and it can handle temperatures up to 176°F/80°C. The tape’s flexibility and resilient structure makes it extremely user friendly and suitable for various applications. The ability to color-code your wires will enhance your workstation by keeping your cables neatly organized and displaying a simplistic look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, DP810 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (810)
- 3M Squeak Reduction Tape, Clear, 2In x 5Yd (5430)
- DEVCON Epoxy Adhesive, 11350 Series, Gray, Pail, 2:01 Mix Ratio, 2 to 3 hr Functional Cure (11350)
- GORILLA GLUE Tough Clear Mounting Tape, No Color (GOR6036002)
- TAPE IT Green PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-GREEN)
- TAPE IT Orange PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-ORANGE)
- TAPE IT Blue PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-BLUE)
- TAPE IT Yellow PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-YELLOW)
- TAPE IT Red PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-RED)
- 3M Replacement for 3M 33+super-3/4x52ft (33+SUPER-3/4X52FT 3M)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- Tape It Electrical Tapes