Shop All Concrete Anchor Screws
Tapcon
Tapcon Masonry Screw, Hex, Steel Climaseal Coated
Mfr # 24305
Zoro # G307686003
Sold in multiples of 6 for $173.94
$173.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Masonry
- Sub-Brand Tapcon
- Material Steel
- Finish Climaseal Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapcon
- MFR # 24305
- Zoro # G307686003
- UPC # 92097243057
- Country of Origin United States
- Category Concrete Anchor Screws
Details
Item | Masonry Screw |
Compatible Material | Masonry |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Climaseal Coated |
Head Type | Hex |
Description
Fast installation Replaces small diameter expansion anchors, plugs and screws in light to medium duty applications No need to prespot hole No inserts are required Reversible and removable Can be installed close to an edge Thread design results in increased pullout values and lower installation torque 'Climaseal' coating provides extra corrosion resistance Applications electrical junction boxes, conduit clips, HVAC strapping, 2 x 4 lumber, wood headers, furring strips, hurricane shutters, window frames, jambs and sills, door frames to masonry, plywood backer boards to masonry, exterior insulation to masonry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 30 PK (B04104.075.0500)
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 50 PK (UST235737)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S12DR131GAL-FH)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-7-050)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Climaseal Coated, 75 PK (28375)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., 3-1/4 in. L, 75 PK (28307)
- TAPCON Tapcon Concrete Screw, 1/2 in. Dia., 5 in. L, 10 PK (11449)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Climaseal Coated (28585/24585)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Climaseal Coated, 225 PK (28550)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Climaseal Coated (28350)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Stainless Steel 50 PK (54553)
- Tapcon Concrete Anchor Screws