Shop All Concrete Anchor Screws
Tapcon
Tapcon Masonry Screw, Hex, Steel Climaseal Coated
Mfr # 24292
Zoro # G807686008
product price: $34.99
/ea
Sold in multiples of 6 for $209.94
$209.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Cracked Concrete; Masonry
- Sub-Brand Tapcon
- Material Steel
- Finish Climaseal Coated
- Seismic Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 24292
- Zoro # G807686008
- UPC # 92097242920
- Country of Origin United States
- Category Concrete Anchor Screws
Details
Item | Masonry Screw |
Compatible Material | Concrete; Cracked Concrete; Masonry |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Climaseal Coated |
Head Type | Hex |
Seismic Approved | Yes |
Description
Secure attachment to concrete, block and brick Onepiece design requires no assembly, does not require anchor torquedown, cracked and seismic approved Blue ClimaSeal adds corrosion resistance ANSI drill bit required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Brad Nail, 2 in L, 18 ga, Brad Head (MAXB64878)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M14-2.00 (3520-14.00K)
- HERITAGE Cotter Pin, 3/8"x2-1/2", CSZn (CPY-375-2500)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 50 PK (U51041.025.0250)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 1 3/4 in L, Climaseal Coated (24520)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel (11414)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3161407)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Climaseal Coated, 75 PK (28380)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 75 PK (28360)
- TAPCON 3/16-inch x 2-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24510C)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 5 in L, Steel Blue Ruspert, 10 PK (53256)
- Tapcon Anchor Screws