Shop All Concrete Anchor Screws
Tapcon
Tapcon Masonry Screw, Hex, Climaseal Coated, 75 PK
Mfr # 24342
Zoro # G809991889
product price: $50.69
/pk 75, $0.68/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Masonry
- Sub-Brand Tapcon
- Finish Climaseal Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 24342
- Zoro # G809991889
- UPC # 92097243422
- Country of Origin United States
- Category Concrete Anchor Screws
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Sub-Brand | Tapcon |
Finish | Climaseal Coated |
Head Type | Hex |
Description
As the original Concrete screw anchor that revolutionized the construction world, Tapcon brand Concrete anchors deliver the ease of use, superior precision and the unparalleled performance that professionals demand. Tapcon Concrete screw anchors draw from its unique ability to TAP its own threads into Concrete, making it an excellent alternative to expansion anchors, plugs and lag shields. Use Tapcon Concrete screw anchors for installing sill plates, electrical equipment, furring strips and many other applications that require fastening into brick, block or Concrete.Works in all masonry-based material including concrete, block or brickUse these screws for a variety of projects including fixing sill plates, electrical equipment 2 ft. x 4 ft. and many other fixtures to masonryChisel edges accurately cut threads into concrete allowing for consistent driving performance and back holding powerClimaseal blue coating delivers long-lasting corrosion protectionAdvanced thread form reduces installation torque by 30%, allowing for use in a wider range of materialsReputation for quality, strength and ease of installation from industry professionalsTo install, use a 3/16 in. carbide-tipped Tapcon drill bit to drill pilot holeApproved for use in ACQ treated lumberIncludes a free carbide-tipped Tapcon drill bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Zinc Yellow, 6.50 mm Ht, 100 PK (M01320.080.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK50 (U39350.018.0100)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 11/16 in Bore Dia., 10 PK (U36050.268.0001)
- J.W. WINCO Spherical Washer, Fits Bolt Size M8 18-8 Stainless Steel, Plain Finish (6319-9.6-D-NI)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Climaseal, 100 PK (3139407)
- TAPCON Tapcon Concrete Screw, 1/2 in. Dia., 5 in. L, 10 PK (11449)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel (11413)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Climaseal, 100 PK (3195407V2)
- TAPCON 1/4-inch x 2-3/4-inch Climaseal Blue Flat Head Star Concrete Screw Anchors w/Drill Bit, 150PK (24585C)
- TAPCON Tapcon Concrete Screw, Climaseal Coated (5148572)
- BACKER-ON Backer-On Concrete Screw, 1 1/4 in L, Steel 5 PK (23401)
- Tapcon Concrete Anchor Screws