Shop All Concrete Anchor Screws
Tapcon
Tapcon Masonry Screw, 3/16" Dia., Hex, 2-1/4" L, Steel Blue Climaseal, 100 PK
Mfr # 3143407
Zoro # G3143673
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete; Wood
- Sub-Brand Tapcon
- Material Steel
- Finish Blue Climaseal
- Drill Bit Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapcon
- MFR # 3143407
- Zoro # G3143673
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2-1/4" |
Drill Bit Size | 5/32 in |
Minimum Installation Depth | 1 in |
Thread Length | 2 1/4 in |
Body Length | 2 1/4 in |
Head Width | 0.25 in |
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Overall Length 2 1/4 in, Head Type Hex, Head Width 0.25 in, Head Diameter Not Applicable, Drive Type External Hex, Material Steel, Finish Climaseal, Material Grade/Class Low, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1 1/4 in, Maximum Ultimate Shear Strength 860 lb, Maximum Ultimate Tension Strength 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M36-4mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.360.1000)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK (M07151.080.0070)
- ZORO SELECT Hex Nut, M10-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK (HNF4801000-050P1)
- NELSON STUD WELDING Weld Stud, #6-32, 3/8 in, TFTS, 18-8 Stainless Steel, Bright Finish, 100 PK (101-208-317-G100)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Climaseal, 100 PK (3165407)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Blue Climaseal, 100 PK (3155407)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Climaseal, 100 PK (3139407)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3161407)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Blue Climaseal, 100 PK (3153407)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Climaseal Coated (28555/24555)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12762)
- Tapcon Concrete Anchor Screws