Shop All Concrete Anchor Screws
Tapcon
Tapcon Masonry Screw, 1-1/4 in in L, 75 PK
Mfr # 24350
Zoro # G108642819
product price: $22.99
/pk 75, $0.31/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Concrete; Masonry
- Overall Length 1-1/4 in in
- Sub-Brand Tapcon
- Drill Bit Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 24350
- Zoro # G108642819
- UPC # 92097283503
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Overall Length | 1-1/4 in in |
Drill Bit Size | 3/16" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Sub-Brand | Tapcon |
Drive Type | Phillips |
Description
The original masonry anchor that cuts its own threads into concrete, brick, or block. Maximum performance is achieved because the Tapcon Anchor, the Condrive Installation Tool, and the carbide-tipped Tapcon Drill Bits are designed to work as a system. It is essential to use the Condrive tool and the correct drill bit to assure consistent anchor performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Plain, 10 PK (271233S)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650525)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1/2 in Lg, 10 PK (092520050T)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Climaseal Coated (28550)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Climaseal Coated (28350)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Climaseal, 100 PK (3139407)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Climaseal, 100 PK (3169407V2)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors With Drill Bit, 225PK (24555CT25)
- TAPCON 3/16-inch x 2-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors w/Drill Bit, 100PK (3140T25)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, 410 Stainless Steel 50 PK (54784)
- Tapcon Anchor Screws