Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete/Masonry Screw, Hardened Steel 100 PK
Mfr # 3169407
Zoro # G3234131
product price: $16.99
/pk 100, $0.17/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete
- Anchor Diameter 3/16 in
- Overall Length 1 1/4 in
- Sub-Brand Tapcon
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 3169407
- Zoro # G3234131
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16 in |
Overall Length | 1 1/4 in |
Drill Bit Size | 5/32 in |
Minimum Installation Depth | 1 in |
Length | 1-1/4" |
Anchor Dia. | 3/16 in |
Anchor Length | 1 1/4 in |
Body Length | 1 1/4 in |
Head Diameter | 0.25 in |
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Overall Length 1 1/4 in, Head Type Flat, Head Diameter 0.25 in, Material Stainless Steel, Finish Climaseal, Material Grade/Class 410, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1/4 in, Maximum Ultimate Shear Strength 860 lb, Maximum Ultimate Tension Strength 800 lb, Minimum Installation Depth 1 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x2-3/4, PK50 (U07840.031.0275)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Nylon Plain Finish, 50 PK (16FW002032)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB51N8)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length (ZSE60114C08)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Climaseal, 100 PK (3169407V2)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 75 PK (28360)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24505C)
- TAPCON 1/4-inch x 1-1/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors With Drill Bit, 100PK (3310T25)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated (28560/24560)
- TAPCON 1/4-inch x 2-3/4-inch Climaseal Blue Flat Head Star Concrete Screw Anchors w/Drill Bit, 150PK (24585C)
- ITW BRANDS Tapcon Concrete Screw, Flat, Stainless Steel (26155)
- Tapcon Anchor Screws