Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, Steel Climaseal Coated
Mfr # 24515
Zoro # G507710980
product price: $74.99
/ea
Sold in multiples of 3 for $224.97
$224.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Cracked Concrete; Masonry
- Sub-Brand Tapcon
- Material Steel
- Finish Climaseal Coated
- Seismic Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 24515
- Zoro # G507710980
- UPC # 92097245150
- Country of Origin United States
- Category Concrete Anchor Screws
Details
Item | Concrete Screw |
Compatible Material | Concrete; Cracked Concrete; Masonry |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Climaseal Coated |
Seismic Approved | Yes |
Description
Secure attachment to concrete, block and brick Onepiece design requires no assembly, does not require anchor torquedown, cracked and seismic approved Blue ClimaSeal adds corrosion resistance ANSI drill bit required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 25 PK (P4175SP)
- AMERICAN SOCKETS 1/8X1 DOWEL PIN EBONY FINISH BLK OX (0012516PDE)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (WASB#10RZ)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07150.062.0100)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3147407)
- TAPCON Tapcon Concrete Screw, Climaseal Coated (2120616)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 2-3/4 in. L, 150 PK (28585)
- TAPCON 25PK14x134 SD Screw (28275)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 1-3/4" L, Steel Blue Climaseal, 100 PK (3171407V2)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 5 in L, Steel Blue Climaseal, 100 PK (3197407V2)
- TAPCON 1/4-inch x 1-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3210H)
- Tapcon Concrete Anchor Screws